https://www.bdiexpress.com/medias/INDXXXFLGXXX-ELSTCPG-J-SFLEX-FB-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc0OTR8aW1hZ2UvanBlZ3xhR1k0TDJnd1lpOHhNREUwTWpFMk5UTXpOakE1TkM5SlRrUllXRmhHVEVkWVdGaGZSVXhUVkVOUVIxOUtYMU5HVEVWWVgwWkNYek13TUZnek1EQXVhbkJufDM1MjliZjlhOTM1N2EzODUyMjUxMTZjNTdiMTAxY2YzNmJjNzI3MGM4OGVlZjYxMmY0ZmFkMmNmYWQ0ODA1MTg
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
4J 7/8
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
4J 7/8 SLEEVE CPLG FLANGE ; 7/8" BORE 2.46" OD 1-5/8" HUB 7/8" LTB
Hub, Elastomeric Coupling; 7/8" Bore; 2.46" Outside Diameter; 1-5/8" Hub Diameter; Flanged; Finished Bore; 7/8" Length Thru Bore; 4J Size or Series; No Bushing; Keyway; Steel Material; 7600 Maximum Speed; TPR 120In-Lbs Torque
Part #
4J 7/8
BDI #
619412
Details
19.17
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/4J-7-8/p/619412
Your Price
$ 19.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.21
EAN
0697950317564
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Flanged
Bore Profile
Finished Bore
Coupling Size or Series
4J
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
7600
Torque
TPR 120In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.martinsprocket.com
Manufacturer Item Number
4J 7/8
Manufacturer Internal Number
4J 7/8
Weight / LBS
0.47
Long Description
Hub, Elastomeric Coupling; 7/8" Bore; 2.46" Outside Diameter; 1-5/8" Hub Diameter; Flanged; Finished Bore; 7/8" Length Thru Bore; 4J Size or Series; No Bushing; Keyway; Steel Material; 7600 Maximum Speed; TPR 120In-Lbs Torque
Outside Diameter
2.46 Inch | 62.484 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Hub Diameter
1.625 Inch | 41.275 Millimeter
Length Thru Bore
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh