REXNORD
REXNORD
50 HQD HUB OMEGA 7300890
REXNORD REXNORD
Description
50 HQD HUB OMEGA COUPLING HUB ; QD
Hub, Elastomeric Coupling; 8-1/8" Outside Diameter; 5-3/4" Hub Diameter; Shaft; Bushed; 2-5/8" Length Thru Bore; E50 Size or Series; E Bushing Size; Keyway; Steel Material; 4200 Maximum Speed; 7650In-Lbs Torque
Part #
9649280
BDI #
18140805
Details
1732.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/50-HQD-HUB-OMEGA-7300890/p/18140805
Your Price
$ 1,732.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
6.713
EAN
0698210008901
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Bushed
Coupling Size or Series
E50
Bushing Size if bushed
E
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
4200
Torque
7650In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | QD Bushing
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300890
Manufacturer Internal Number
7300890
Weight / LBS
14.8
Long Description
Hub, Elastomeric Coupling; 8-1/8" Outside Diameter; 5-3/4" Hub Diameter; Shaft; Bushed; 2-5/8" Length Thru Bore; E50 Size or Series; E Bushing Size; Keyway; Steel Material; 4200 Maximum Speed; 7650In-Lbs Torque
Bore
0 Inch | 0 Millimeter
Outside Diameter
8.125 Inch | 206.375 Millimeter
Hub Diameter
5.75 Inch | 146.05 Millimeter
Bore Range
7/8 To 3-1/2 Inch | 28 To 80 Millimeter
Length Thru Bore
2.625 Inch | 66.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh