https://www.bdiexpress.com/medias/INDXXXHUBXXX-ELSTCPG-E-MPB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxMDl8aW1hZ2UvanBlZ3xhREJsTDJnMk9TOHhNRFF4T0RZNE5Ua3pOVFkwTmk5SlRrUllXRmhJVlVKWVdGaGZSVXhUVkVOUVIxOUZYMDFRUWw4ek1EQjRNekF3TG1wd1p3fDk0MTI1M2U5ZDdhNDJiNzk5NzFjYjZiZmI4YTI3MzZiMTZkMjcxYWZkZjBkOTRjYWIzNjEyM2RmODk4MjFkNjE
REXNORD
REXNORD
50 HRB HUB OMEGA 7300680
REXNORD REXNORD
Description
50 HRB HUB OMEGA COUPLING HUB
Hub, Elastomeric Coupling; 8-1/8" Outside Diameter; 6" Hub Diameter; Shaft; Minimum Plain Bore; 2-3/4" Length Thru Bore; E50 Size or Series; No Bushing; No Keyway; Steel Material; 4200 Maximum Speed; 7650In-Lbs Torque
Part #
9649250
BDI #
18140790
Details
1270.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/50-HRB-HUB-OMEGA-7300680/p/18140790
Your Price
$ 1,270.49 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
11.33
EAN
0698210006808
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Minimum Plain Bore
Coupling Size or Series
E50
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Maximum Speed RPM
4200
Torque
7650In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300680
Weight / LBS
25.1
Long Description
Hub, Elastomeric Coupling; 8-1/8" Outside Diameter; 6" Hub Diameter; Shaft; Minimum Plain Bore; 2-3/4" Length Thru Bore; E50 Size or Series; No Bushing; No Keyway; Steel Material; 4200 Maximum Speed; 7650In-Lbs Torque
Bore
0 Inch | 0 Millimeter
Hub Diameter
6 Inch | 152.4 Millimeter
Length Thru Bore
2.75 Inch | 69.85 Millimeter
Outside Diameter
8.125 Inch | 206.375 Millimeter
Bore Range
1-1/8 To 3-5/8 Inch | 28.575 To 92.075 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh