https://www.bdiexpress.com/medias/INDXXXHUBXXX-ELSTCPG-R-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3NzF8aW1hZ2UvanBlZ3xhREUxTDJobE9TOHhNRFF4T0RZMU5UUTJNVFF3Tmk5SlRrUllXRmhJVlVKWVdGaGZSVXhUVkVOUVIxOVNYMFpDWHpNd01IZ3pNREF1YW5CbnxkMzAxODQ0MDY0ZTExMjY5YTk2MWUxYmIzMzBhZDkyODZmMWQ4NjkzZTkxYmMzM2EyZWIyYzE5NDY2MWQ2YTA5
REXNORD
REXNORD
5R HSB PM 1.250 WRAPFLEX 0789335
REXNORD REXNORD
Description
5R HSB PM 1.250 WRAPFLEX 0789335 ; 1/4"X1/8" KW 2SS COUPLING HUB
Hub, Elastomeric Coupling; 1-1/4" Bore; 2-1/2" Outside Diameter; 2.36" Hub Diameter; Shaft; Finished Bore; 1.02" Length Thru Bore; 5R Size or Series; No Bushing; Keyway; Steel Material; 4500 Maximum Speed; 550In-Lbs Torque
Part #
4500036
BDI #
18483433
Details
104.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/5R-HSB-PM-1-250-WRAPFLEX-0789335/p/18483433
Your Price
$ 104.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.45
EAN
0782934151644
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Coupling Size or Series
5R
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
4500
Torque
550In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Jaw Type
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0789335
Manufacturer Internal Number
0176129
Weight / LBS
1.06
Long Description
Hub, Elastomeric Coupling; 1-1/4" Bore; 2-1/2" Outside Diameter; 2.36" Hub Diameter; Shaft; Finished Bore; 1.02" Length Thru Bore; 5R Size or Series; No Bushing; Keyway; Steel Material; 4500 Maximum Speed; 550In-Lbs Torque
Hub Diameter
2.36 Inch | 59.944 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Length Thru Bore
1.02 Inch | 25.908 Millimeter
Outside Diameter
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh