https://www.bdiexpress.com/medias/INDXXXFLGXXX-ELSTCPG-SFLEX-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2Njl8aW1hZ2UvanBlZ3xhREkyTDJoa1lpOHhNREk1TXpReE5USTRNRFkzTUM5SlRrUllXRmhHVEVkWVdGaGZSVXhUVkVOUVIxOVRSa3hGV0Y5R1FsOHpNREI0TXpBd0xtcHdad3wyMDczNjRhM2IwM2EyOGVjNGUyOGYyZDNjYTU3MDBlMGU1NmNjOThmNGM5OTQ4MGM1ZjlkYWQwNjk1ZjkyYjc0
TB WOODS
TB WOODS
5S 3/4
TB WOODS TB WOODS
Description
5S 3/4 COUPLING HUB ; ELASTOMERIC
Hub, Elastomeric Coupling; 3/4" Bore; 3-1/4" Outside Diameter; 1-7/8" Hub Diameter; Flanged; Finished Bore; 1-11/32" Length Thru Bore; 5S Size or Series; Keyway; Steel Material; 7600 Maximum Speed; EPDM/Neoprene 240In-Lbs Torque
Part #
5S34
BDI #
981682
Details
63.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/5S-3-4/p/981682
Your Price
$ 63.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.68
EAN
0698672640039
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Flanged
Bore Profile
Finished Bore
Coupling Size or Series
5S
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
7600
Torque
EPDM/Neoprene 240In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.tbwoods.com
Long Description
Hub, Elastomeric Coupling; 3/4" Bore; 3-1/4" Outside Diameter; 1-7/8" Hub Diameter; Flanged; Finished Bore; 1-11/32" Length Thru Bore; 5S Size or Series; Keyway; Steel Material; 7600 Maximum Speed; EPDM/Neoprene 240In-Lbs Torque
Outside Diameter
3.25 Inch | 82.55 Millimeter
Length Thru Bore
1.344 Inch | 34.138 Millimeter
Hub Diameter
1.875 Inch | 47.625 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Max Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh