https://www.bdiexpress.com/medias/INDDODFLGXXX-ELSTCPG-SPCR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzMjJ8aW1hZ2UvanBlZ3xhR0prTDJoa1lTOHhNRFF5TWpRd05qVTNPREl3Tmk5SlRrUkVUMFJHVEVkWVdGaGZSVXhUVkVOUVIxOVRVRU5TWHpNd01IZ3pNREF1YW5CbnwzNzI1YmIwMWZkM2JiYjE3MDZkODZiMTE3MDgzYTQ0Y2QwMzI5OTdkNTRlMTYyZmQ5YTk1Zjg1YTZjMWU4YjIw
DODGE
DODGE
5SC35
DODGE DODGE
Description
5SC35 COUPLING SPACER FLANGE
Flange, Elastomeric Coupling; 3-1/4" Outside Diameter; 2" Hub Diameter; Spacer Flange; 1.35" Length Thru Bore; 5SC Size or Series; No Bushing; Cast Iron Material; 7600 Maximum Speed; 240In-Lbs Torque
Part #
022000
BDI #
240349
Details
53.91
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/5SC35/p/240349
Your Price
$ 53.91 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.554
EAN
0782475875511
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Flange
Hub Type
Spacer Flange
Bore Profile
Spacer Flange
Coupling Size or Series
5SC
Bushing Size if bushed
No Bushing
Material
Cast Iron
Maximum Speed RPM
7600
Torque
240In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Flange
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
D-FLEX 5SC35 SPACER FLANGE
Manufacturer Internal Number
022000
Weight / LBS
1.22
Long Description
Flange, Elastomeric Coupling; 3-1/4" Outside Diameter; 2" Hub Diameter; Spacer Flange; 1.35" Length Thru Bore; 5SC Size or Series; No Bushing; Cast Iron Material; 7600 Maximum Speed; 240In-Lbs Torque
Bore
0 Inch | 0 Millimeter
Length Thru Bore
1.35 Inch | 34.29 Millimeter
Outside Diameter
3.25 Inch | 82.55 Millimeter
Hub Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh