https://www.bdiexpress.com/medias/INDXXXHUBXXX-ELSTCPG-E-TL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTM2Nzd8aW1hZ2UvanBlZ3xhRE0yTDJnNU5DOHhNREl3T0Rjek9EUXhNRFV5Tmk5SlRrUllXRmhJVlVKWVdGaGZSVXhUVkVOUVIxOUZYMVJNWHpNd01GZ3pNREF1YW5CbnxlNTZhMDJhZWUzOGNjMzI5ZTVkNmI0NTk3ZGVlMWU0ZDM1NjA2OTNmODEzMjU0MTA0MjEwMjM1OGIyMmZjZDA2
REXNORD
REXNORD
60 HTL HUB OMEGA 7300835
REXNORD REXNORD
Description
60 HTL HUB OMEGA TAPERLOCK HUB ; 7300835
Hub, Elastomeric Coupling; 8-3/4" Outside Diameter; 6-1/2" Hub Diameter; Shaft; Bushed; 2" Length Thru Bore; E60 Size or Series; 3020 Bushing Size; Keyway; Steel Material; 3800 Maximum Speed; 12500In-Lbs Torque
Part #
9649335
BDI #
18141013
Details
1347.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/60-HTL-HUB-OMEGA-7300835/p/18141013
Your Price
$ 1,347.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
7.7
EAN
0698210008352
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Bushed
Coupling Size or Series
E60
Bushing Size if bushed
3020
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
3800
Torque
12500In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300835
Manufacturer Internal Number
7300835
Weight / LBS
17.4
Long Description
Hub, Elastomeric Coupling; 8-3/4" Outside Diameter; 6-1/2" Hub Diameter; Shaft; Bushed; 2" Length Thru Bore; E60 Size or Series; 3020 Bushing Size; Keyway; Steel Material; 3800 Maximum Speed; 12500In-Lbs Torque
Length Thru Bore
2 Inch | 50.8 Millimeter
Hub Diameter
6.5 Inch | 165.1 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
8.75 Inch | 222.25 Millimeter
Bore Range
7/8 To 3-1/4 Inch | 24 To 75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh