https://www.bdiexpress.com/medias/INDXXXFLGXXX-ELSTCPG-J-SFLEX-FB-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc0OTR8aW1hZ2UvanBlZ3xhR1k0TDJnd1lpOHhNREUwTWpFMk5UTXpOakE1TkM5SlRrUllXRmhHVEVkWVdGaGZSVXhUVkVOUVIxOUtYMU5HVEVWWVgwWkNYek13TUZnek1EQXVhbkJufDM1MjliZjlhOTM1N2EzODUyMjUxMTZjNTdiMTAxY2YzNmJjNzI3MGM4OGVlZjYxMmY0ZmFkMmNmYWQ0ODA1MTg
TB WOODS
TB WOODS
6J 5/8
TB WOODS TB WOODS
Description
6J 5/8 COUPLING HUB
Hub, Elastomeric Coupling; 5/8" Bore; 4" Outside Diameter; 2-1/2" Hub Diameter; Flanged; Finished Bore; 1-5/16" Length Thru Bore; 6J Size or Series; Keyway; Cast Iron Material; 6000 Maximum Speed; EPDM/Neoprene 450In-Lbs Torque
Part #
6J58
BDI #
982524
Details
66.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/6J-5-8/p/982524
Your Price
$ 66.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.68
EAN
0698672620192
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Flanged
Bore Profile
Finished Bore
Coupling Size or Series
6J
Keyway Yes/No
Yes
Material
Cast Iron
Maximum Speed RPM
6000
Torque
EPDM/Neoprene 450In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.tbwoods.com
Long Description
Hub, Elastomeric Coupling; 5/8" Bore; 4" Outside Diameter; 2-1/2" Hub Diameter; Flanged; Finished Bore; 1-5/16" Length Thru Bore; 6J Size or Series; Keyway; Cast Iron Material; 6000 Maximum Speed; EPDM/Neoprene 450In-Lbs Torque
Outside Diameter
4 Inch | 101.6 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Hub Diameter
2.5 Inch | 63.5 Millimeter
Max Bore
0 Inch | 0 Millimeter
Length Thru Bore
1.313 Inch | 33.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh