https://www.bdiexpress.com/medias/INDXXXFLGXXX-ELSTCPG-SFLEX-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2Njl8aW1hZ2UvanBlZ3xhREkyTDJoa1lpOHhNREk1TXpReE5USTRNRFkzTUM5SlRrUllXRmhHVEVkWVdGaGZSVXhUVkVOUVIxOVRSa3hGV0Y5R1FsOHpNREI0TXpBd0xtcHdad3wyMDczNjRhM2IwM2EyOGVjNGUyOGYyZDNjYTU3MDBlMGU1NmNjOThmNGM5OTQ4MGM1ZjlkYWQwNjk1ZjkyYjc0
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
6S 1 1/4
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
6S 1 1/4 SLEEVE CPLG FLANGE ; 1-1/4" BORE 4" OD 2-1/2" HUB 1-5/8" LTB
Hub, Elastomeric Coupling; 1-1/4" Bore; 4" Outside Diameter; 2-1/2" Hub Diameter; Flanged; Finished Bore; 1-5/8" Length Thru Bore; 6S Size or Series; No Bushing; Keyway; Cast Iron Material; 6000 Maximum Speed; TPR 450 | Hytrel 1800In-Lbs Torque
Part #
6S 1 1/4
BDI #
622554
Details
52.43
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/6S-1-1-4/p/622554
Your Price
$ 52.43 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.95
EAN
0697950276953
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Flanged
Bore Profile
Finished Bore
Coupling Size or Series
6S
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Cast Iron
Maximum Speed RPM
6000
Torque
TPR 450 | Hytrel 1800In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.martinsprocket.com
Manufacturer Item Number
6S 1 1/4
Manufacturer Internal Number
6S 1 1/4
Weight / LBS
2.1
Long Description
Hub, Elastomeric Coupling; 1-1/4" Bore; 4" Outside Diameter; 2-1/2" Hub Diameter; Flanged; Finished Bore; 1-5/8" Length Thru Bore; 6S Size or Series; No Bushing; Keyway; Cast Iron Material; 6000 Maximum Speed; TPR 450 | Hytrel 1800In-Lbs Torque
Outside Diameter
4 Inch | 101.6 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Hub Diameter
2.5 Inch | 63.5 Millimeter
Length Thru Bore
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh