https://www.bdiexpress.com/medias/INDXXXHUBXXX-ELSTCPG-SCH-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1NDh8aW1hZ2UvanBlZ3xhR1ptTDJnd01TOHhNRFExTXprMU1UTTBPRGMyTmk5SlRrUllXRmhJVlVKWVdGaGZSVXhUVkVOUVIxOVRRMGhmUmtKZk16QXdlRE13TUM1cWNHY3wxODgyMjYxNTgwZjBiMzRiZGRiZDQzOTE0MTRhMzBiNmY4N2JiYjNlODYxMjIyNjVmODY0NmY3NjdhMmJlZjlm
TB WOODS
TB WOODS
6SC-H 1
TB WOODS TB WOODS
Description
6SC-H 1 ELASTOMERIC COUPLING HUB
Hub, Elastomeric Coupling; 1" Bore; 2-1/2" Outside Diameter; 2-1/2" Hub Diameter; Shaft; Finished Bore; 1-7/32" Length Thru Bore; 6SC Size or Series; Keyway; 6000 Maximum Speed; EPDM/Neoprene 450 | Hytrel 1800In-Lbs Torque
Part #
6SCH1
BDI #
992076
Details
108.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/6SC-H-1/p/992076
Your Price
$ 108.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.635
EAN
0698672685108
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Coupling Size or Series
6SC
Keyway Yes/No
Yes
Maximum Speed RPM
6000
Torque
EPDM/Neoprene 450 | Hytrel 1800In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.tbwoods.com
Long Description
Hub, Elastomeric Coupling; 1" Bore; 2-1/2" Outside Diameter; 2-1/2" Hub Diameter; Shaft; Finished Bore; 1-7/32" Length Thru Bore; 6SC Size or Series; Keyway; 6000 Maximum Speed; EPDM/Neoprene 450 | Hytrel 1800In-Lbs Torque
Outside Diameter
2.5 Inch | 63.5 Millimeter
Bore
1 Inch | 25.4 Millimeter
Length Thru Bore
1.219 Inch | 30.963 Millimeter
Hub Diameter
2.5 Inch | 63.5 Millimeter
Max Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh