https://www.bdiexpress.com/medias/INDXXXFLGXXX-ELSTCPG-SPCR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxMjl8aW1hZ2UvanBlZ3xhRFkzTDJoa05TODVPRE0wTlRZNE1ESTBNRGswTDBsT1JGaFlXRVpNUjFoWVdGOUZURk5VUTFCSFgxTlFRMUpmTXpBd2VETXdNQzVxY0djfGVkODg1NDE3YTNmMTE3N2QxNmRmYjMwNDNlNGE1YzYzMDI0ZjFiMTM2M2M3NTliMmFiNWEzMjM3NTAxMGNhOTQ
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
6SC44
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
6SC44 SLEEVE CPLG FLANGE ; 6 CPLG SIZE SPACER CAST IRON
Flange, Elastomeric Coupling; 4" Outside Diameter; 2-1/2" Hub Diameter; Spacer Flange; 2-1/16" Length Thru Bore; 6SC Size or Series; No Bushing; Cast Iron Material; 6000 Maximum Speed; TPR 450 | Hytrel 1800In-Lbs Torque
Part #
6SC44
BDI #
622572
Details
80.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/6SC44/p/622572
Your Price
$ 80.57 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
1.09
EAN
0697950277073
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Flange
Hub Type
Spacer Flange
Bore Profile
Spacer Flange
Coupling Size or Series
6SC
Bushing Size if bushed
No Bushing
Material
Cast Iron
Maximum Speed RPM
6000
Torque
TPR 450 | Hytrel 1800In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Flange
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.martinsprocket.com
Manufacturer Item Number
6SC44
Manufacturer Internal Number
6SC44
Weight / LBS
2.4
Long Description
Flange, Elastomeric Coupling; 4" Outside Diameter; 2-1/2" Hub Diameter; Spacer Flange; 2-1/16" Length Thru Bore; 6SC Size or Series; No Bushing; Cast Iron Material; 6000 Maximum Speed; TPR 450 | Hytrel 1800In-Lbs Torque
Outside Diameter
4 Inch | 101.6 Millimeter
Bore
0 Inch | 0 Millimeter
Hub Diameter
2.5 Inch | 63.5 Millimeter
Length Thru Bore
2.063 Inch | 52.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh