REXNORD
REXNORD
70 HQD HUB OMEGA 7300900
REXNORD REXNORD
Description
70 HQD HUB OMEGA COUPLING HUB ; QD
Hub, Elastomeric Coupling; 9-1/4" Outside Diameter; 7-1/4" Hub Diameter; Shaft; Bushed; 4-1/2" Length Thru Bore; E70 Size or Series; J Bushing Size; Keyway; Steel Material; 3600 Maximum Speed; 22125In-Lbs Torque
Part #
9649363
BDI #
18141585
Details
3616.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/70-HQD-HUB-OMEGA-7300900/p/18141585
Your Price
$ 3,616.49 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
11.78
EAN
0698210009007
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Bushed
Coupling Size or Series
E70
Bushing Size if bushed
J
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
3600
Torque
22125In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | QD Bushing
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300900
Weight / LBS
26.2
Long Description
Hub, Elastomeric Coupling; 9-1/4" Outside Diameter; 7-1/4" Hub Diameter; Shaft; Bushed; 4-1/2" Length Thru Bore; E70 Size or Series; J Bushing Size; Keyway; Steel Material; 3600 Maximum Speed; 22125In-Lbs Torque
Hub Diameter
7.25 Inch | 184.15 Millimeter
Bore
0 Inch | 0 Millimeter
Bore Range
1-1/4 To 4-1/2 Inch | 50 To 115 Millimeter
Length Thru Bore
4.5 Inch | 114.3 Millimeter
Outside Diameter
9.25 Inch | 234.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh