https://www.bdiexpress.com/medias/INDXXXHUBXXX-ELSTCPG-E-MPB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxMDl8aW1hZ2UvanBlZ3xhREJsTDJnMk9TOHhNRFF4T0RZNE5Ua3pOVFkwTmk5SlRrUllXRmhJVlVKWVdGaGZSVXhUVkVOUVIxOUZYMDFRUWw4ek1EQjRNekF3TG1wd1p3fDk0MTI1M2U5ZDdhNDJiNzk5NzFjYjZiZmI4YTI3MzZiMTZkMjcxYWZkZjBkOTRjYWIzNjEyM2RmODk4MjFkNjE
REXNORD
REXNORD
70 HRB HUB OMEGA 7300700
REXNORD REXNORD
Description
70 HRB HUB OMEGA COUPLING HUB
Hub, Elastomeric Coupling; 9-1/4" Outside Diameter; 7" Hub Diameter; Shaft; Minimum Plain Bore; 3.62" Length Thru Bore; E70 Size or Series; No Bushing; No Keyway; Steel Material; 3600 Maximum Speed; 22125In-Lbs Torque
Part #
9649370
BDI #
18141583
Details
1709.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/70-HRB-HUB-OMEGA-7300700/p/18141583
Your Price
$ 1,709.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
23.56
EAN
0698210007003
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Minimum Plain Bore
Coupling Size or Series
E70
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Maximum Speed RPM
3600
Torque
22125In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300700
Weight / LBS
43.47
Long Description
Hub, Elastomeric Coupling; 9-1/4" Outside Diameter; 7" Hub Diameter; Shaft; Minimum Plain Bore; 3.62" Length Thru Bore; E70 Size or Series; No Bushing; No Keyway; Steel Material; 3600 Maximum Speed; 22125In-Lbs Torque
Bore Range
1-3/8 To 4-1/2 Inch | 34.925 To 114.3 Millimeter
Length Thru Bore
3.62 Inch | 91.948 Millimeter
Hub Diameter
7 Inch | 177.8 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
9.25 Inch | 234.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh