https://www.bdiexpress.com/medias/INDREXHUBXXX-HUB-MPB-10R-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU5OTh8aW1hZ2UvanBlZ3xhRE0wTDJnNE1DOHhNREl3TmpjeU1qWTFOREl6T0M5SlRrUlNSVmhJVlVKWVdGaGZTRlZDWDAxUVFsOHhNRkpmTXpBd1dETXdNQzVxY0djfDNmOWI4OGQwOGU4YjMwMThlMTFjNDc1NjUwOTJhMTM0NjYwYjEzZWE5YzM2NWVhM2I4MGFhNDQ2NmFhZjA4OTI
REXNORD
REXNORD
70R HUB HRB WRAPFLEX 3301260
REXNORD REXNORD
Description
70R HUB HRB WRAPFLEX 3301260 ; COUPLING HUB
Hub, Elastomeric Coupling; 10.63" Outside Diameter; 9-7/8" Hub Diameter; Shaft; Minimum Plain Bore; 4.72" Length Thru Bore; 70R Size or Series; No Bushing; No Keyway; Steel Material; 2100 Maximum Speed; 8010Nm Torque
Part #
4500079
BDI #
18483671
Details
1699.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/70R-HUB-HRB-WRAPFLEX-3301260/p/18483671
Your Price
$ 1,699.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
55.14
EAN
0782934188749
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Minimum Plain Bore
Coupling Size or Series
70R
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Maximum Speed RPM
2100
Torque
8010Nm
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Long Description
Hub, Elastomeric Coupling; 10.63" Outside Diameter; 9-7/8" Hub Diameter; Shaft; Minimum Plain Bore; 4.72" Length Thru Bore; 70R Size or Series; No Bushing; No Keyway; Steel Material; 2100 Maximum Speed; 8010Nm Torque
Hub Diameter
9.875 Inch | 250.825 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
4.72 Inch | 119.888 Millimeter
Outside Diameter
10.63 Inch | 270.002 Millimeter
Bore Range
2.75 To 6.125 Inch | 69.9 To 155.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh