https://www.bdiexpress.com/medias/INDXXXHUBXXX-ELSTCPG-SCH-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1NDh8aW1hZ2UvanBlZ3xhR1ptTDJnd01TOHhNRFExTXprMU1UTTBPRGMyTmk5SlRrUllXRmhJVlVKWVdGaGZSVXhUVkVOUVIxOVRRMGhmUmtKZk16QXdlRE13TUM1cWNHY3wxODgyMjYxNTgwZjBiMzRiZGRiZDQzOTE0MTRhMzBiNmY4N2JiYjNlODYxMjIyNjVmODY0NmY3NjdhMmJlZjlm
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
7H 1 1/8
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
7H 1 1/8 COUPLING HUB ; 1-1/8" BORE 2-13/16" OD
Hub, Elastomeric Coupling; 1-1/8" Bore; 2-13/16" Outside Diameter; 2-13/16" Hub Diameter; Shaft; Finished Bore; 1-15/32" Length Thru Bore; 7SC Size or Series; No Bushing; Keyway; Steel Material; 5250 Maximum Speed; TPR 725 | Hytrel 2875In-Lbs Torque
Part #
7H 1 1/8
BDI #
623926
Details
80.57
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/7H-1-1-8/p/623926
Your Price
$ 80.57 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.907
EAN
0697950277189
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Coupling Size or Series
7SC
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
5250
Torque
TPR 725 | Hytrel 2875In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.martinsprocket.com
Manufacturer Item Number
7H 1 1/8
Manufacturer Internal Number
7H 1 1/8
Weight / LBS
1.9
Long Description
Hub, Elastomeric Coupling; 1-1/8" Bore; 2-13/16" Outside Diameter; 2-13/16" Hub Diameter; Shaft; Finished Bore; 1-15/32" Length Thru Bore; 7SC Size or Series; No Bushing; Keyway; Steel Material; 5250 Maximum Speed; TPR 725 | Hytrel 2875In-Lbs Torque
Hub Diameter
2.813 Inch | 71.45 Millimeter
Length Thru Bore
1.469 Inch | 37.313 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Outside Diameter
2.813 Inch | 71.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh