https://www.bdiexpress.com/medias/INDXXXFLGXXX-ELSTCPG-SFLEX-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2Njl8aW1hZ2UvanBlZ3xhREkyTDJoa1lpOHhNREk1TXpReE5USTRNRFkzTUM5SlRrUllXRmhHVEVkWVdGaGZSVXhUVkVOUVIxOVRSa3hGV0Y5R1FsOHpNREI0TXpBd0xtcHdad3wyMDczNjRhM2IwM2EyOGVjNGUyOGYyZDNjYTU3MDBlMGU1NmNjOThmNGM5OTQ4MGM1ZjlkYWQwNjk1ZjkyYjc0
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
7S 7/8
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
7S 7/8 SLEEVE CPLG FLANGE ; 7/8" BORE 4-5/8" OD 2-13/16" HUB
Hub, Elastomeric Coupling; 7/8" Bore; 4-5/8" Outside Diameter; 2-13/16" Hub Diameter; Flanged; Finished Bore; 1-27/32" Length Thru Bore; 7S Size or Series; No Bushing; Keyway; Cast Iron Material; 5250 Maximum Speed; TPR 725 | Hytrel 2875In-Lbs Torque
Part #
7S 7/8
BDI #
623957
Details
60.51
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/7S-7-8/p/623957
Your Price
$ 60.51 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
1.23
EAN
0697950277363
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Flanged
Bore Profile
Finished Bore
Coupling Size or Series
7S
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Cast Iron
Maximum Speed RPM
5250
Torque
TPR 725 | Hytrel 2875In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.martinsprocket.com
Manufacturer Item Number
7S 7/8
Manufacturer Internal Number
7S 7/8
Weight / LBS
2.7
Long Description
Hub, Elastomeric Coupling; 7/8" Bore; 4-5/8" Outside Diameter; 2-13/16" Hub Diameter; Flanged; Finished Bore; 1-27/32" Length Thru Bore; 7S Size or Series; No Bushing; Keyway; Cast Iron Material; 5250 Maximum Speed; TPR 725 | Hytrel 2875In-Lbs Torque
Length Thru Bore
1.844 Inch | 46.838 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Outside Diameter
4.625 Inch | 117.475 Millimeter
Hub Diameter
2.813 Inch | 71.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh