https://www.bdiexpress.com/medias/INDDODFLGXXX-ELSTCPG-S-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzODZ8aW1hZ2UvanBlZ3xhR1k1TDJneU1pOHhNRFF5TWpNMk5UUXlNVFU1T0M5SlRrUkVUMFJHVEVkWVdGaGZSVXhUVkVOUVIxOVRYMFpDWHpNd01IZ3pNREF1YW5CbnwzMWE2MWUyMGIyM2E4MTllNTJlNGE2YmM2ZTM5Y2Y0M2MyYzc1YzhhNTQyZTc5YWJjZWJjMWM3MWZmYTk1MTBj
DODGE
DODGE
7S X 7/8
DODGE DODGE
Description
7S X 7/8 COUPLING FLANGE ; 0.875" BORE X 2.81" DIA FLANGED HUB
Hub, Elastomeric Coupling; 7/8" Bore; 4-5/8" Outside Diameter; 2.81" Hub Diameter; Flanged; Finished Bore; 1.84" Length Thru Bore; 7S Size or Series; No Bushing; Keyway; Cast Iron Material; 5250 Maximum Speed; 725In-Lbs Torque
Part #
004538
BDI #
238687
Details
62.19
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/7S-X-7-8/p/238687
Your Price
$ 62.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
1.607
EAN
0782475874088
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Flanged
Bore Profile
Finished Bore
Coupling Size or Series
7S
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Cast Iron
Maximum Speed RPM
5250
Torque
725In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
D-FLEX 7S X 7/8 FLANGE
Manufacturer Internal Number
004538
Weight / LBS
3.54
Long Description
Hub, Elastomeric Coupling; 7/8" Bore; 4-5/8" Outside Diameter; 2.81" Hub Diameter; Flanged; Finished Bore; 1.84" Length Thru Bore; 7S Size or Series; No Bushing; Keyway; Cast Iron Material; 5250 Maximum Speed; 725In-Lbs Torque
Length Thru Bore
1.84 Inch | 46.736 Millimeter
Outside Diameter
4.625 Inch | 117.475 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Hub Diameter
2.81 Inch | 71.374 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh