https://www.bdiexpress.com/medias/INDDODHUBXXX-ELSTCPG-SCH-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1Njl8aW1hZ2UvanBlZ3xhRFF6TDJoaU9DOHhNRFF5TWpRd056WTFPVFUxTUM5SlRrUkVUMFJJVlVKWVdGaGZSVXhUVkVOUVIxOVRRMGhmUmtKZk16QXdlRE13TUM1cWNHY3xkMmZmYmE3NzY5NmUyMjVjY2FiYzE3ZjI0NjBlNjk0ZmE5ZWRlYWZhMzI0MzE1YmIzMGM2ZWQ1ZDVjODUzYmUx
DODGE
DODGE
7SC-H X 7/8
DODGE DODGE
Description
7SC-H X 7/8 COUPLING SPACER HUB
Hub, Elastomeric Coupling; 7/8" Bore; 2-13/16" Outside Diameter; 2.81" Hub Diameter; Shaft; Finished Bore; 1.47" Length Thru Bore; 7SC Size or Series; No Bushing; Keyway; Cast Iron Material; 5250 Maximum Speed; 725In-Lbs Torque
Part #
022357
BDI #
240430
Details
82.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/7SC-H-X-7-8/p/240430
Your Price
$ 82.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.917
EAN
0782475875696
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Coupling Size or Series
7SC
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Cast Iron
Maximum Speed RPM
5250
Torque
725In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
D-FLEX 7SC-H X 7/8 SPACER HUB
Manufacturer Internal Number
022357
Weight / LBS
2.02
Long Description
Hub, Elastomeric Coupling; 7/8" Bore; 2-13/16" Outside Diameter; 2.81" Hub Diameter; Shaft; Finished Bore; 1.47" Length Thru Bore; 7SC Size or Series; No Bushing; Keyway; Cast Iron Material; 5250 Maximum Speed; 725In-Lbs Torque
Hub Diameter
2.81 Inch | 71.374 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Outside Diameter
2.813 Inch | 71.45 Millimeter
Length Thru Bore
1.47 Inch | 37.338 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh