![7SC50 SPACER FLANGE](/medias/INDXXXFLGXXX-ELSTCPG-SPCR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxMjl8aW1hZ2UvanBlZ3xhRFkzTDJoa05TODVPRE0wTlRZNE1ESTBNRGswTDBsT1JGaFlXRVpNUjFoWVdGOUZURk5VUTFCSFgxTlFRMUpmTXpBd2VETXdNQzVxY0djfGVkODg1NDE3YTNmMTE3N2QxNmRmYjMwNDNlNGE1YzYzMDI0ZjFiMTM2M2M3NTliMmFiNWEzMjM3NTAxMGNhOTQ)
![7SC50 SPACER FLANGE](/medias/INDXXXFLGXXX-ELSTCPG-SPCR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxMjl8aW1hZ2UvanBlZ3xhRFkzTDJoa05TODVPRE0wTlRZNE1ESTBNRGswTDBsT1JGaFlXRVpNUjFoWVdGOUZURk5VUTFCSFgxTlFRMUpmTXpBd2VETXdNQzVxY0djfGVkODg1NDE3YTNmMTE3N2QxNmRmYjMwNDNlNGE1YzYzMDI0ZjFiMTM2M2M3NTliMmFiNWEzMjM3NTAxMGNhOTQ)
TIMKEN LOVEJOY
TIMKEN LOVEJOY
7SC50 SPACER FLANGE
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
7SC50 SPACER FLANGE
Flange, Elastomeric Coupling; 4-5/8" Outside Diameter; 2-13/16" Hub Diameter; Spacer Flange; 7SC Size or Series; No Bushing; Cast Iron Material; 5250 Maximum Speed; 725In-Lbs Torque
Part #
7SC50-SPCR FLNG
BDI #
594450
Details
120.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/7SC50-SPACER-FLANGE/p/594450
Your Price
$ 120.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
1.354
EAN
0685144365361
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Flange
Hub Type
Spacer Flange
Bore Profile
Spacer Flange
Coupling Size or Series
7SC
Bushing Size if bushed
No Bushing
Material
Cast Iron
Maximum Speed RPM
5250
Torque
725In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Flange
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.lovejoy-inc.com
Manufacturer Item Number
7SC50 SPCR FLNG +
Manufacturer Internal Number
36536
Weight / LBS
3.3
Long Description
Flange, Elastomeric Coupling; 4-5/8" Outside Diameter; 2-13/16" Hub Diameter; Spacer Flange; 7SC Size or Series; No Bushing; Cast Iron Material; 5250 Maximum Speed; 725In-Lbs Torque
Outside Diameter
4.625 Inch | 117.475 Millimeter
Bore
0 Inch | 0 Millimeter
Hub Diameter
2.813 Inch | 71.45 Millimeter
Length Thru Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh