https://www.bdiexpress.com/medias/INDXXXHUBXXX-ELSTCPG-E-MPB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxMDl8aW1hZ2UvanBlZ3xhREJsTDJnMk9TOHhNRFF4T0RZNE5Ua3pOVFkwTmk5SlRrUllXRmhJVlVKWVdGaGZSVXhUVkVOUVIxOUZYMDFRUWw4ek1EQjRNekF3TG1wd1p3fDk0MTI1M2U5ZDdhNDJiNzk5NzFjYjZiZmI4YTI3MzZiMTZkMjcxYWZkZjBkOTRjYWIzNjEyM2RmODk4MjFkNjE
REXNORD
REXNORD
80 HRB HUB OMEGA 7300710
REXNORD REXNORD
Description
80 HRB HUB OMEGA COUPLING HUB
Hub, Elastomeric Coupling; 11-1/4" Outside Diameter; 9-1/2" Hub Diameter; Shaft; Minimum Plain Bore; 4.87" Length Thru Bore; E80 Size or Series; No Bushing; No Keyway; Steel Material; 2000 Maximum Speed; 39500In-Lbs Torque
Part #
9649430
BDI #
18141825
Details
2669.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/80-HRB-HUB-OMEGA-7300710/p/18141825
Your Price
$ 2,669.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
41.68
EAN
0698210007102
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Minimum Plain Bore
Coupling Size or Series
E80
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Maximum Speed RPM
2000
Torque
39500In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300710
Weight / LBS
91.95
Long Description
Hub, Elastomeric Coupling; 11-1/4" Outside Diameter; 9-1/2" Hub Diameter; Shaft; Minimum Plain Bore; 4.87" Length Thru Bore; E80 Size or Series; No Bushing; No Keyway; Steel Material; 2000 Maximum Speed; 39500In-Lbs Torque
Length Thru Bore
4.87 Inch | 123.698 Millimeter
Hub Diameter
9.5 Inch | 241.3 Millimeter
Bore
0 Inch | 0 Millimeter
Bore Range
1-7/8 To 6 Inch | 47.625 To 152.4 Millimeter
Outside Diameter
11.25 Inch | 285.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh