https://www.bdiexpress.com/medias/INDDODFLGXXX-ELSTCPG-B-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5NTB8aW1hZ2UvanBlZ3xhREJoTDJoaFpTOHhNRFF5TWpRd056azFORFEyTWk5SlRrUkVUMFJHVEVkWVdGaGZSVXhUVkVOUVIxOUNYMUZFWHpNd01IZ3pNREF1YW5CbnxkZGY3MDc2NmZlMmI0NTQ0OTdkMTQ3MWY1OWVkMzA0NDlmZWE4YjYwMjIxZjI5NGMxMzRjMTQ0YTczMWU3Mjcz
DODGE
DODGE
8B-SH
DODGE DODGE
Description
8B-SH COUPLING FLANGE
Hub, Elastomeric Coupling; 5.45" Outside Diameter; 2-5/8" Hub Diameter; Flanged; Bushed; 1.84" Length Thru Bore; 8B Size or Series; SH Bushing Size; Keyway; Cast Iron Material; 4500 Maximum Speed; 1135In-Lbs Torque
Part #
022503
BDI #
240554
Details
103.66
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/8B-SH/p/240554
Your Price
$ 103.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
1.439
EAN
0782475872626
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Flanged
Bore Profile
Bushed
Coupling Size or Series
8B
Bushing Size if bushed
SH
Keyway Yes/No
Yes
Material
Cast Iron
Maximum Speed RPM
4500
Torque
1135In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | QD Bushing
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
D-FLEX 8B-SH FLANGE
Manufacturer Internal Number
022503
Weight / LBS
3.17
Long Description
Hub, Elastomeric Coupling; 5.45" Outside Diameter; 2-5/8" Hub Diameter; Flanged; Bushed; 1.84" Length Thru Bore; 8B Size or Series; SH Bushing Size; Keyway; Cast Iron Material; 4500 Maximum Speed; 1135In-Lbs Torque
Outside Diameter
5.45 Inch | 138.43 Millimeter
Length Thru Bore
1.84 Inch | 46.736 Millimeter
Bore
0 Inch | 0 Millimeter
Bore Range
1/2 To 1-11/16 Inch | 14 To 40 Millimeter
Hub Diameter
2.625 Inch | 66.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh