https://www.bdiexpress.com/medias/INDXXXFLGXXX-ELSTCPG-SFLEX-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2Njl8aW1hZ2UvanBlZ3xhREkyTDJoa1lpOHhNREk1TXpReE5USTRNRFkzTUM5SlRrUllXRmhHVEVkWVdGaGZSVXhUVkVOUVIxOVRSa3hGV0Y5R1FsOHpNREI0TXpBd0xtcHdad3wyMDczNjRhM2IwM2EyOGVjNGUyOGYyZDNjYTU3MDBlMGU1NmNjOThmNGM5OTQ4MGM1ZjlkYWQwNjk1ZjkyYjc0
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
8S 1 1/4
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
8S 1 1/4 SLEEVE CPLG FLANGE ; 1-1/4" BORE 5.45" OD 3-1/4" HUB
Hub, Elastomeric Coupling; 1-1/4" Bore; 5.45" Outside Diameter; 3-1/4" Hub Diameter; Flanged; Finished Bore; 2-3/32" Length Thru Bore; 8S Size or Series; No Bushing; Keyway; Cast Iron Material; 4500 Maximum Speed; TPR 1135 | Hytrel 4530In-Lbs Torque
Part #
8S 1 1/4
BDI #
624362
Details
80.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/8S-1-1-4/p/624362
Your Price
$ 80.57 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
1.135
EAN
0697950277585
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Flanged
Bore Profile
Finished Bore
Coupling Size or Series
8S
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Cast Iron
Maximum Speed RPM
4500
Torque
TPR 1135 | Hytrel 4530In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.martinsprocket.com
Manufacturer Item Number
8S 1 1/4
Manufacturer Internal Number
8S 1 1/4
Weight / LBS
4.5
Long Description
Hub, Elastomeric Coupling; 1-1/4" Bore; 5.45" Outside Diameter; 3-1/4" Hub Diameter; Flanged; Finished Bore; 2-3/32" Length Thru Bore; 8S Size or Series; No Bushing; Keyway; Cast Iron Material; 4500 Maximum Speed; TPR 1135 | Hytrel 4530In-Lbs Torque
Hub Diameter
3.25 Inch | 82.55 Millimeter
Length Thru Bore
2.094 Inch | 53.188 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Outside Diameter
5.45 Inch | 138.43 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh