https://www.bdiexpress.com/medias/INDXXXFLGXXX-ELSTCPG-SFLEX-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2Njl8aW1hZ2UvanBlZ3xhREkyTDJoa1lpOHhNREk1TXpReE5USTRNRFkzTUM5SlRrUllXRmhHVEVkWVdGaGZSVXhUVkVOUVIxOVRSa3hGV0Y5R1FsOHpNREI0TXpBd0xtcHdad3wyMDczNjRhM2IwM2EyOGVjNGUyOGYyZDNjYTU3MDBlMGU1NmNjOThmNGM5OTQ4MGM1ZjlkYWQwNjk1ZjkyYjc0
TIMKEN LOVEJOY
TIMKEN LOVEJOY
8S 1 1/4X1/8 KW
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
8S 1 1/4X1/8 KW COUPLING HUB
Hub, Elastomeric Coupling; 1" Bore; 5.45" Outside Diameter; 3-1/4" Hub Diameter; Flanged; Finished Bore; 2.1" Length Thru Bore; 8S Size or Series; No Bushing; Keyway; Cast Iron Material; 4500 Maximum Speed; 1135In-Lbs Torque
Part #
8S-FLNG-1"-1/4X1/8KW
BDI #
594341
Details
86.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/8S-1-1-4X1-8-KW/p/594341
Your Price
$ 86.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
2.23
EAN
0685144361356
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Flanged
Bore Profile
Finished Bore
Coupling Size or Series
8S
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Cast Iron
Maximum Speed RPM
4500
Torque
1135In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.lovejoy-inc.com
Manufacturer Item Number
8S FLNG 1" 1/4X1/8 KW
Manufacturer Internal Number
36135
Weight / LBS
4.4
Long Description
Hub, Elastomeric Coupling; 1" Bore; 5.45" Outside Diameter; 3-1/4" Hub Diameter; Flanged; Finished Bore; 2.1" Length Thru Bore; 8S Size or Series; No Bushing; Keyway; Cast Iron Material; 4500 Maximum Speed; 1135In-Lbs Torque
Hub Diameter
3.25 Inch | 82.55 Millimeter
Bore
1 Inch | 25.4 Millimeter
Length Thru Bore
2.1 Inch | 53.34 Millimeter
Outside Diameter
5.45 Inch | 138.43 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh