https://www.bdiexpress.com/medias/INDXXXFLGXXX-ELSTCPG-SPCR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxMjl8aW1hZ2UvanBlZ3xhRFkzTDJoa05TODVPRE0wTlRZNE1ESTBNRGswTDBsT1JGaFlXRVpNUjFoWVdGOUZURk5VUTFCSFgxTlFRMUpmTXpBd2VETXdNQzVxY0djfGVkODg1NDE3YTNmMTE3N2QxNmRmYjMwNDNlNGE1YzYzMDI0ZjFiMTM2M2M3NTliMmFiNWEzMjM3NTAxMGNhOTQ
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
8SC35-10
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
8SC35-10 SLEEVE COUPLING FLANGE ; 4.375" DIA SPACER FLANGE HUB TYPE
Flange, Elastomeric Coupling; 5.45" Outside Diameter; 4-3/8" Hub Diameter; Spacer Flange; 1-5/8" Length Thru Bore; 8SC Size or Series; No Bushing; Cast Iron Material; 4500 Maximum Speed; TPR 1135 | Hytrel 4530In-Lbs Torque
Part #
8SC35-10
BDI #
624389
Details
135.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/8SC35-10/p/624389
Your Price
$ 135.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
1.59
EAN
0697950277752
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Flange
Hub Type
Spacer Flange
Bore Profile
Spacer Flange
Coupling Size or Series
8SC
Bushing Size if bushed
No Bushing
Material
Cast Iron
Maximum Speed RPM
4500
Torque
TPR 1135 | Hytrel 4530In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Flange
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.martinsprocket.com
Manufacturer Item Number
8SC35-10
Manufacturer Internal Number
8SC35-10
Weight / LBS
3.4
Long Description
Flange, Elastomeric Coupling; 5.45" Outside Diameter; 4-3/8" Hub Diameter; Spacer Flange; 1-5/8" Length Thru Bore; 8SC Size or Series; No Bushing; Cast Iron Material; 4500 Maximum Speed; TPR 1135 | Hytrel 4530In-Lbs Torque
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.45 Inch | 138.43 Millimeter
Hub Diameter
4.375 Inch | 111.125 Millimeter
Length Thru Bore
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh