https://www.bdiexpress.com/medias/INDXXXFLGXXX-ELSTCPG-SPCR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxMjl8aW1hZ2UvanBlZ3xhRFkzTDJoa05TODVPRE0wTlRZNE1ESTBNRGswTDBsT1JGaFlXRVpNUjFoWVdGOUZURk5VUTFCSFgxTlFRMUpmTXpBd2VETXdNQzVxY0djfGVkODg1NDE3YTNmMTE3N2QxNmRmYjMwNDNlNGE1YzYzMDI0ZjFiMTM2M2M3NTliMmFiNWEzMjM3NTAxMGNhOTQ
TIMKEN LOVEJOY
TIMKEN LOVEJOY
8SC50 SPACER FLANGE
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
8SC50 SPACER FLANGE
Flange, Elastomeric Coupling; 5.45" Outside Diameter; 3-1/4" Hub Diameter; Spacer Flange; 8SC Size or Series; No Bushing; Cast Iron Material; 4500 Maximum Speed; 1135In-Lbs Torque
Part #
8SC50-SPCR FLNG
BDI #
594453
Details
164.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/8SC50-SPACER-FLANGE/p/594453
Your Price
$ 164.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
1.95
EAN
0685144365446
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Flange
Hub Type
Spacer Flange
Bore Profile
Spacer Flange
Coupling Size or Series
8SC
Bushing Size if bushed
No Bushing
Material
Cast Iron
Maximum Speed RPM
4500
Torque
1135In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Flange
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.lovejoy-inc.com
Manufacturer Item Number
8SC50 SPCR FLNG
Manufacturer Internal Number
36544
Weight / LBS
4.8
Long Description
Flange, Elastomeric Coupling; 5.45" Outside Diameter; 3-1/4" Hub Diameter; Spacer Flange; 8SC Size or Series; No Bushing; Cast Iron Material; 4500 Maximum Speed; 1135In-Lbs Torque
Length Thru Bore
0 Inch | 0 Millimeter
Hub Diameter
3.25 Inch | 82.55 Millimeter
Outside Diameter
5.45 Inch | 138.43 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh