https://www.bdiexpress.com/medias/INDXXXFLGXXX-ELSTCPG-SFLEX-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2Njl8aW1hZ2UvanBlZ3xhREkyTDJoa1lpOHhNREk1TXpReE5USTRNRFkzTUM5SlRrUllXRmhHVEVkWVdGaGZSVXhUVkVOUVIxOVRSa3hGV0Y5R1FsOHpNREI0TXpBd0xtcHdad3wyMDczNjRhM2IwM2EyOGVjNGUyOGYyZDNjYTU3MDBlMGU1NmNjOThmNGM5OTQ4MGM1ZjlkYWQwNjk1ZjkyYjc0
TB WOODS
TB WOODS
9S 1-5/8
TB WOODS TB WOODS
Description
9S 1-5/8 ELASTOMERIC COUPLING HUB
Hub, Elastomeric Coupling; 1-5/8" Bore; 6.35" Outside Diameter; 3-5/8" Hub Diameter; Flanged; Finished Bore; 2-13/32" Length Thru Bore; 9S Size or Series; Keyway; Cast Iron Material; 3750 Maximum Speed; EPDM/Neoprene 1800 | Hytrel 7200In-Lbs Torque
Part #
9S158
BDI #
991973
Details
180.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/9S-1-5-8/p/991973
Your Price
$ 180.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
3.348
EAN
0698672640725
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Flanged
Bore Profile
Finished Bore
Coupling Size or Series
9S
Keyway Yes/No
Yes
Material
Cast Iron
Maximum Speed RPM
3750
Torque
EPDM/Neoprene 1800 | Hytrel 7200In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.tbwoods.com
Long Description
Hub, Elastomeric Coupling; 1-5/8" Bore; 6.35" Outside Diameter; 3-5/8" Hub Diameter; Flanged; Finished Bore; 2-13/32" Length Thru Bore; 9S Size or Series; Keyway; Cast Iron Material; 3750 Maximum Speed; EPDM/Neoprene 1800 | Hytrel 7200In-Lbs Torque
Bore
1.625 Inch | 41.275 Millimeter
Length Thru Bore
2.406 Inch | 61.112 Millimeter
Max Bore
0 Inch | 0 Millimeter
Outside Diameter
6.35 Inch | 161.29 Millimeter
Hub Diameter
3.625 Inch | 92.075 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh