https://www.bdiexpress.com/medias/INDDODFLGXXX-ELSTCPG-SPCR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzMjJ8aW1hZ2UvanBlZ3xhR0prTDJoa1lTOHhNRFF5TWpRd05qVTNPREl3Tmk5SlRrUkVUMFJHVEVkWVdGaGZSVXhUVkVOUVIxOVRVRU5TWHpNd01IZ3pNREF1YW5CbnwzNzI1YmIwMWZkM2JiYjE3MDZkODZiMTE3MDgzYTQ0Y2QwMzI5OTdkNTRlMTYyZmQ5YTk1Zjg1YTZjMWU4YjIw
DODGE
DODGE
9SC35
DODGE DODGE
Description
9SC35 COUPLING SPACER FLANGE
Flange, Elastomeric Coupling; 6.35" Outside Diameter; 3-5/8" Hub Diameter; Spacer Flange; 1.06" Length Thru Bore; 9SC Size or Series; No Bushing; Cast Iron Material; 3750 Maximum Speed; 1800In-Lbs Torque
Part #
022010
BDI #
240359
Details
132.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/9SC35/p/240359
Your Price
$ 132.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
2.166
EAN
0782475893904
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Flange
Hub Type
Spacer Flange
Bore Profile
Spacer Flange
Coupling Size or Series
9SC
Bushing Size if bushed
No Bushing
Material
Cast Iron
Maximum Speed RPM
3750
Torque
1800In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Flange
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
D-FLEX 9SC35 SPACER FLANGE
Manufacturer Internal Number
022010
Weight / LBS
4.77
Long Description
Flange, Elastomeric Coupling; 6.35" Outside Diameter; 3-5/8" Hub Diameter; Spacer Flange; 1.06" Length Thru Bore; 9SC Size or Series; No Bushing; Cast Iron Material; 3750 Maximum Speed; 1800In-Lbs Torque
Hub Diameter
3.625 Inch | 92.075 Millimeter
Length Thru Bore
1.06 Inch | 26.924 Millimeter
Outside Diameter
6.35 Inch | 161.29 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh