https://www.bdiexpress.com/medias/INDXXXFLGXXX-ELSTCPG-SPCR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxMjl8aW1hZ2UvanBlZ3xhRFkzTDJoa05TODVPRE0wTlRZNE1ESTBNRGswTDBsT1JGaFlXRVpNUjFoWVdGOUZURk5VUTFCSFgxTlFRMUpmTXpBd2VETXdNQzVxY0djfGVkODg1NDE3YTNmMTE3N2QxNmRmYjMwNDNlNGE1YzYzMDI0ZjFiMTM2M2M3NTliMmFiNWEzMjM3NTAxMGNhOTQ
TB WOODS
TB WOODS
9SC50-11
TB WOODS TB WOODS
Description
9SC50-11 ELASTOMERIC COUPLING FLANGE
Flange, Elastomeric Coupling; 6.35" Outside Diameter; 5-1/4" Hub Diameter; Spacer Flange; 2-3/8" Length Thru Bore; 9SC Size or Series; Cast Iron Material; 3750 Maximum Speed; EPDM/Neoprene 1800 | Hytrel 7200In-Lbs Torque
Part #
9SC5011
BDI #
986093
Details
365.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/9SC50-11/p/986093
Your Price
$ 365.45 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
2.854
EAN
0698672670203
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Flange
Hub Type
Spacer Flange
Bore Profile
Spacer Flange
Coupling Size or Series
9SC
Material
Cast Iron
Maximum Speed RPM
3750
Torque
EPDM/Neoprene 1800 | Hytrel 7200In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Flange
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.tbwoods.com
Long Description
Flange, Elastomeric Coupling; 6.35" Outside Diameter; 5-1/4" Hub Diameter; Spacer Flange; 2-3/8" Length Thru Bore; 9SC Size or Series; Cast Iron Material; 3750 Maximum Speed; EPDM/Neoprene 1800 | Hytrel 7200In-Lbs Torque
Outside Diameter
6.35 Inch | 161.29 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
2.375 Inch | 60.325 Millimeter
Max Bore
0 Inch | 0 Millimeter
Hub Diameter
5.25 Inch | 133.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh