https://www.bdiexpress.com/medias/INDDODHUBXXX-ELSTCPG-PH-DSC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3NzJ8aW1hZ2UvanBlZ3xhREU1TDJnMVppOHhNRFF5TWpRd05UQXdOVE0wTWk5SlRrUkVUMFJJVlVKWVdGaGZSVXhUVkVOUVIxOVFTRjlFVTBOZk16QXdlRE13TUM1cWNHY3wyYTdjYzU1OWUyZTY1Mjc0YjRhMzIxMDgzZTRmYmU1MTE4N2FmMzk4MmMxMjAwNmEyNWZkNjM0MjRhZmRiMGYz
DODGE
DODGE
PH192 4040
DODGE DODGE
Description
PH192 4040 PARAFLEX DISC ASSY
Hub, Elastomeric Coupling; 20.31" Outside Diameter; 7-3/4" Hub Diameter; Disc; Bushed; 4" Length Thru Bore; PH192 Size or Series; 4040 Bushing Size; Keyway; Ductile Iron Material; 1620 Maximum Speed; 29610In-Lbs Torque
Part #
011316
BDI #
239834
Details
5748.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/PH192-4040/p/239834
Your Price
$ 5,748.57 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
41.795
EAN
0782475010424
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Disc
Bore Profile
Bushed
Coupling Size or Series
PH192
Bushing Size if bushed
4040
Keyway Yes/No
Yes
Material
Ductile Iron
Maximum Speed RPM
1620
Torque
29610In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
PH192 PARA-FLEX DISC ASSY 4040
Manufacturer Internal Number
011316
Weight / LBS
92.06
Long Description
Hub, Elastomeric Coupling; 20.31" Outside Diameter; 7-3/4" Hub Diameter; Disc; Bushed; 4" Length Thru Bore; PH192 Size or Series; 4040 Bushing Size; Keyway; Ductile Iron Material; 1620 Maximum Speed; 29610In-Lbs Torque
Bore
0 Inch | 0 Millimeter
Hub Diameter
7.75 Inch | 196.85 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Bore Range
1-7/16 To 4-7/16 Inch | 38 To 115 Millimeter
Outside Diameter
20.31 Inch | 515.874 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh