![PH213 4545](/medias/INDDODHUBXXX-ELSTCPG-PH-DSC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3NzJ8aW1hZ2UvanBlZ3xhREU1TDJnMVppOHhNRFF5TWpRd05UQXdOVE0wTWk5SlRrUkVUMFJJVlVKWVdGaGZSVXhUVkVOUVIxOVFTRjlFVTBOZk16QXdlRE13TUM1cWNHY3wyYTdjYzU1OWUyZTY1Mjc0YjRhMzIxMDgzZTRmYmU1MTE4N2FmMzk4MmMxMjAwNmEyNWZkNjM0MjRhZmRiMGYz)
![PH213 4545](/medias/INDDODHUBXXX-ELSTCPG-PH-DSC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3NzJ8aW1hZ2UvanBlZ3xhREU1TDJnMVppOHhNRFF5TWpRd05UQXdOVE0wTWk5SlRrUkVUMFJJVlVKWVdGaGZSVXhUVkVOUVIxOVFTRjlFVTBOZk16QXdlRE13TUM1cWNHY3wyYTdjYzU1OWUyZTY1Mjc0YjRhMzIxMDgzZTRmYmU1MTE4N2FmMzk4MmMxMjAwNmEyNWZkNjM0MjRhZmRiMGYz)
DODGE
DODGE
PH213 4545
DODGE DODGE
Description
PH213 4545 PARAFLEX DISC ASSY
Hub, Elastomeric Coupling; 22-1/2" Outside Diameter; 8-3/4" Hub Diameter; Disc; Bushed; 4-1/2" Length Thru Bore; PH213 Size or Series; 4545 Bushing Size; Keyway; Ductile Iron Material; 2130 Maximum Speed; 56700In-Lbs Torque
Part #
011319
BDI #
239835
Details
8745.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/PH213-4545/p/239835
Your Price
$ 8,745.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
78.996
EAN
0782475010431
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Disc
Bore Profile
Bushed
Coupling Size or Series
PH213
Bushing Size if bushed
4545
Keyway Yes/No
Yes
Material
Ductile Iron
Maximum Speed RPM
2130
Torque
56700In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
PH213 PARA-FLEX DISC ASSY 4545
Manufacturer Internal Number
011319
Weight / LBS
174
Long Description
Hub, Elastomeric Coupling; 22-1/2" Outside Diameter; 8-3/4" Hub Diameter; Disc; Bushed; 4-1/2" Length Thru Bore; PH213 Size or Series; 4545 Bushing Size; Keyway; Ductile Iron Material; 2130 Maximum Speed; 56700In-Lbs Torque
Bore Range
1-15/16 To 4-15/16 Inch | 50 To 120 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
4.5 Inch | 114.3 Millimeter
Hub Diameter
8.75 Inch | 222.25 Millimeter
Outside Diameter
22.5 Inch | 571.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh