https://www.bdiexpress.com/medias/INDDODFLGXXX-ELSTCPG-PX-BS-6BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExMjh8aW1hZ2UvanBlZ3xhR013TDJnd015OHhNRFF5TWpRd05ESXhPRGt4TUM5SlRrUkVUMFJHVEVkWVdGaGZSVXhUVkVOUVIxOVFXRjlDVTE4MlFreFVYek13TUhnek1EQXVhbkJufGVkMzRkZTFmYjU2MjhkNTNkYjNlY2QzZGM3MGZmZDFkY2FmYTg1YTkyM2VjNGMxZDQzMzg0ZWU3ZWU3NzI4Y2U
DODGE
DODGE
PX120 TL 3020
DODGE DODGE
Description
PX120 TL 3020 COUPLING HUB ; 10.88" OD HUB 2" LTB
Hub, Elastomeric Coupling; 10.88" Outside Diameter; Flanged; Bushed; 2" Length Thru Bore; PX120 Size or Series; 3020 Bushing Size; Keyway; Ductile Iron Material; 2100 Maximum Speed; 12605In-Lbs Torque
Part #
010608
BDI #
239716
Details
883.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/PX120-TL-3020/p/239716
Your Price
$ 883.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
13.189
EAN
0782475009039
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Flanged
Bore Profile
Bushed
Coupling Size or Series
PX120
Bushing Size if bushed
3020
Keyway Yes/No
Yes
Material
Ductile Iron
Maximum Speed RPM
2100
Torque
12605In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
PX120 TAPER-LOCK FLG ASSY 3020
Manufacturer Internal Number
010608
Weight / LBS
29.05
Long Description
Hub, Elastomeric Coupling; 10.88" Outside Diameter; Flanged; Bushed; 2" Length Thru Bore; PX120 Size or Series; 3020 Bushing Size; Keyway; Ductile Iron Material; 2100 Maximum Speed; 12605In-Lbs Torque
Bore
0 Inch | 0 Millimeter
Bore Range
7/8 To 3-1/4 Inch | 24 To 75 Millimeter
Outside Diameter
10.88 Inch | 276.352 Millimeter
Hub Diameter
0 Inch | 0 Millimeter
Length Thru Bore
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh