![PX140SF TL 3535](/medias/INDDODFLGXXX-ELSTCPG-PX-BS-8BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0MDJ8aW1hZ2UvanBlZ3xhRFZtTDJoalpDOHhNRFF5TWpRd01UWTVOVGMzTkM5SlRrUkVUMFJHVEVkWVdGaGZSVXhUVkVOUVIxOVFXRjlDVTE4NFFreFVYek13TUhnek1EQXVhbkJufDNmMGEyOWE3Y2JlNmM3ZTQwM2QxNzlmNTc0NDRmYWE1NjE2MDlmMDBhYmM1MGFmNGU3NjMyOWU1MWU3YmUzMTM)
![PX140SF TL 3535](/medias/INDDODFLGXXX-ELSTCPG-PX-BS-8BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0MDJ8aW1hZ2UvanBlZ3xhRFZtTDJoalpDOHhNRFF5TWpRd01UWTVOVGMzTkM5SlRrUkVUMFJHVEVkWVdGaGZSVXhUVkVOUVIxOVFXRjlDVTE4NFFreFVYek13TUhnek1EQXVhbkJufDNmMGEyOWE3Y2JlNmM3ZTQwM2QxNzlmNTc0NDRmYWE1NjE2MDlmMDBhYmM1MGFmNGU3NjMyOWU1MWU3YmUzMTM)
DODGE
DODGE
PX140SF TL 3535
DODGE DODGE
Description
PX140SF TL 3535 TL FLANGE ASSY
Hub, Elastomeric Coupling; 13" Outside Diameter; Flanged; Bushed; 3-1/2" Length Thru Bore; PX140 | PH172 | PF172 Size or Series; 3535 Bushing Size; Keyway; Steel Material; 1840 Maximum Speed; 27590In-Lbs Torque
Part #
010294
BDI #
239637
Details
3026.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/PX140SF-TL-3535/p/239637
Your Price
$ 3,026.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
2.27
EAN
0782475008292
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Flanged
Bore Profile
Bushed
Coupling Size or Series
PX140 | PH172 | PF172
Bushing Size if bushed
3535
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
1840
Torque
27590In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
PX140SF TAPER-LOCK FLG ASSY 3535
Manufacturer Internal Number
010294
Weight / LBS
5
Long Description
Hub, Elastomeric Coupling; 13" Outside Diameter; Flanged; Bushed; 3-1/2" Length Thru Bore; PX140 | PH172 | PF172 Size or Series; 3535 Bushing Size; Keyway; Steel Material; 1840 Maximum Speed; 27590In-Lbs Torque
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Hub Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
13 Inch | 330.2 Millimeter
Bore Range
1-3/16 To 3-15/16 Inch | 32 To 95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh