https://www.bdiexpress.com/medias/INDDODHUBXXX-ELSTCPG-PX-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ0Nzl8aW1hZ2UvanBlZ3xhRFF3TDJobVpTOHhNRFkwTlRZNU56RTJOek01TUM5SlRrUkVUMFJJVlVKWVdGaGZSVXhUVkVOUVIxOVFXRjlTVTBKZk16QXdlRE13TUM1cWNHY3w1MDM4ZTk5OGZiZmYyMzFiNjhhYWFjNTM4MTFjODVkY2E1NmI2MzNjZWYxZjU0OTUwYmIwZDRjZjU1YWUwM2Fk
DODGE
DODGE
PX160 BBS X 3.9375/3.9390 KW 2 SS
DODGE DODGE
Description
PX160 BBS X 3.9375/3.9390, KW 2, SS ; PX160 BBS X 3.9375/3.9390, KW, 2 SS
Elastomeric Coupling Hub; 16.63" Outside Diameter; 8-1/2" Hub Diameter; Flanged Hub Type; Minimum Plain Bore; 5-1/4" Length; PX160 Coupling Size; Steel Material; 1560 RPM Speed; 37800In-Lbs Torque
Part #
662430
BDI #
18479088
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/PX160-BBS-X-3-9375-3-9390-KW-2-SS/p/18479088
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Flanged
Bore Profile
Minimum Plain Bore
Coupling Size or Series
PX160
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Maximum Speed RPM
1560
Torque
37800In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.dodge-pt.com
Manufacturer Internal Number
010531-2 3.937
Weight / LBS
130
Long Description
Elastomeric Coupling Hub; 16.63" Outside Diameter; 8-1/2" Hub Diameter; Flanged Hub Type; Minimum Plain Bore; 5-1/4" Length; PX160 Coupling Size; Steel Material; 1560 RPM Speed; 37800In-Lbs Torque
Bore Range
2-1/2 To 6 Inch | 63.5 To 152.4 Millimeter
Hub Diameter
8.5 Inch | 215.9 Millimeter
Length Thru Bore
5.25 Inch | 133.35 Millimeter
Outside Diameter
16.63 Inch | 422.402 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh