https://www.bdiexpress.com/medias/INDDODFLGXXX-ELSTCPG-PX-BS-8BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0MDJ8aW1hZ2UvanBlZ3xhRFZtTDJoalpDOHhNRFF5TWpRd01UWTVOVGMzTkM5SlRrUkVUMFJHVEVkWVdGaGZSVXhUVkVOUVIxOVFXRjlDVTE4NFFreFVYek13TUhnek1EQXVhbkJufDNmMGEyOWE3Y2JlNmM3ZTQwM2QxNzlmNTc0NDRmYWE1NjE2MDlmMDBhYmM1MGFmNGU3NjMyOWU1MWU3YmUzMTM
DODGE
DODGE
PX160H TL 4040
DODGE DODGE
Description
PX160H TL 4040 TAPER LOCK FLANGE ASSY
Hub, Elastomeric Coupling; 15.3" Outside Diameter; Flanged; Bushed; 4" Length Thru Bore; PX160 | PH192 | PF192 Size or Series; 4040 Bushing Size; Keyway; Ductile Iron Material; 1560 Maximum Speed; 37800In-Lbs Torque
Part #
011137
BDI #
239590
Details
2381.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/PX160H-TL-4040/p/239590
Your Price
$ 2,381.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
48.98
EAN
0782475009763
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Flanged
Bore Profile
Bushed
Coupling Size or Series
PX160 | PH192 | PF192
Bushing Size if bushed
4040
Keyway Yes/No
Yes
Material
Ductile Iron
Maximum Speed RPM
1560
Torque
37800In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
PX160H TAPER-LOCK FLG ASSY 4040
Manufacturer Internal Number
011137
Weight / LBS
108
Long Description
Hub, Elastomeric Coupling; 15.3" Outside Diameter; Flanged; Bushed; 4" Length Thru Bore; PX160 | PH192 | PF192 Size or Series; 4040 Bushing Size; Keyway; Ductile Iron Material; 1560 Maximum Speed; 37800In-Lbs Torque
Hub Diameter
0 Inch | 0 Millimeter
Bore Range
1-7/16 To 4-7/16 Inch | 38 To 115 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
15.3 Inch | 388.62 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh