![PX200F TL 4545](/medias/INDDODFLGXXX-ELSTCPG-PX-BS-12-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQyNTZ8aW1hZ2UvanBlZ3xhR00yTDJoalppOHhNRFF5TWpRd01qUTRNakl3Tmk5SlRrUkVUMFJHVEVkWVdGaGZSVXhUVkVOUVIxOVFXRjlDVTE4eE1sOHpNREI0TXpBd0xtcHdad3w4YTU0ZGYxYmFiYzVhMzM0MGE1YTZkMjgyMDAyZWNhYWFjMjEzNjM5YzI0OGVkYTNkZmMzNGY0ZjllNTNlYzdh)
![PX200F TL 4545](/medias/INDDODFLGXXX-ELSTCPG-PX-BS-12-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQyNTZ8aW1hZ2UvanBlZ3xhR00yTDJoalppOHhNRFF5TWpRd01qUTRNakl3Tmk5SlRrUkVUMFJHVEVkWVdGaGZSVXhUVkVOUVIxOVFXRjlDVTE4eE1sOHpNREI0TXpBd0xtcHdad3w4YTU0ZGYxYmFiYzVhMzM0MGE1YTZkMjgyMDAyZWNhYWFjMjEzNjM5YzI0OGVkYTNkZmMzNGY0ZjllNTNlYzdh)
DODGE
DODGE
PX200F TL 4545
DODGE DODGE
Description
PX200F TL 4545 TAPER LOCK FLANGE ASSY
Hub, Elastomeric Coupling; 18.4" Outside Diameter; Flanged; Bushed; 4-1/2" Length Thru Bore; PX200 Size or Series; 4545 Bushing Size; Keyway; Ductile Iron Material; 1300 Maximum Speed; 82500In-Lbs Torque
Part #
011160
BDI #
239597
Details
3561.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/PX200F-TL-4545/p/239597
Your Price
$ 3,561.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
82.993
EAN
0782475009848
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Flanged
Bore Profile
Bushed
Coupling Size or Series
PX200
Bushing Size if bushed
4545
Keyway Yes/No
Yes
Material
Ductile Iron
Maximum Speed RPM
1300
Torque
82500In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
PX200F TAPER-LOCK FLG ASSY 4545
Manufacturer Internal Number
011160
Weight / LBS
183
Long Description
Hub, Elastomeric Coupling; 18.4" Outside Diameter; Flanged; Bushed; 4-1/2" Length Thru Bore; PX200 Size or Series; 4545 Bushing Size; Keyway; Ductile Iron Material; 1300 Maximum Speed; 82500In-Lbs Torque
Hub Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
4.5 Inch | 114.3 Millimeter
Bore Range
1-15/16 To 4-15/16 Inch | 50 To 120 Millimeter
Outside Diameter
18.4 Inch | 467.36 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh