https://www.bdiexpress.com/medias/INDDODFLGXXX-ELSTCPG-PX-BS-12-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQyNTZ8aW1hZ2UvanBlZ3xhR00yTDJoalppOHhNRFF5TWpRd01qUTRNakl3Tmk5SlRrUkVUMFJHVEVkWVdGaGZSVXhUVkVOUVIxOVFXRjlDVTE4eE1sOHpNREI0TXpBd0xtcHdad3w4YTU0ZGYxYmFiYzVhMzM0MGE1YTZkMjgyMDAyZWNhYWFjMjEzNjM5YzI0OGVkYTNkZmMzNGY0ZjllNTNlYzdh
DODGE
DODGE
PX240F TL 5050
DODGE DODGE
Description
PX240F TL 5050 TAPER LOCK FLANGE ASSY
Hub, Elastomeric Coupling; 22.2" Outside Diameter; Flanged; Bushed; 5" Length Thru Bore; PX240 Size or Series; 5050 Bushing Size; Keyway; Ductile Iron Material; 1080 Maximum Speed; 151200In-Lbs Torque
Part #
011164
BDI #
239598
Details
6175.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/PX240F-TL-5050/p/239598
Your Price
$ 6,175.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
128.345
EAN
0782475009862
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Flanged
Bore Profile
Bushed
Coupling Size or Series
PX240
Bushing Size if bushed
5050
Keyway Yes/No
Yes
Material
Ductile Iron
Maximum Speed RPM
1080
Torque
151200In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
PX240F TAPER-LOCK FLG ASSY 5050
Manufacturer Internal Number
011164
Weight / LBS
283
Long Description
Hub, Elastomeric Coupling; 22.2" Outside Diameter; Flanged; Bushed; 5" Length Thru Bore; PX240 Size or Series; 5050 Bushing Size; Keyway; Ductile Iron Material; 1080 Maximum Speed; 151200In-Lbs Torque
Hub Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
22.2 Inch | 563.88 Millimeter
Length Thru Bore
5 Inch | 127 Millimeter
Bore Range
2-7/16 To 5 Inch | 70 To 125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh