https://www.bdiexpress.com/medias/INDDODFLGXXX-ELSTCPG-PX-NB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ5NTl8aW1hZ2UvanBlZ3xhREZtTDJnMk15OHhNRFF5TWpRd016VXpNRGM0TWk5SlRrUkVUMFJHVEVkWVdGaGZSVXhUVkVOUVIxOVFXRjlPUWw4ek1EQjRNekF3TG1wd1p3fGFjNzc2MjViNTYwZjU1MTA4YjA3NDhlMzhiYTU0OGFmN2FlNzBhMDZmZTg0Nzc3YmE1NzNlNzA0ZWU1NTI3YTM
DODGE
DODGE
PX70BS X 0
DODGE DODGE
Description
PX70BS X 0 FLG ASSEMBLY ; ELASTOMERIC 2.94" HUB
Hub, Elastomeric Coupling; 2.94" Hub Diameter; Flanged; No Bore; 1-3/4" Length Thru Bore; PX70 Size or Series; No Bushing; No Keyway; Steel Material; 3600 Maximum Speed; 2200In-Lbs Torque
Part #
010301
BDI #
239642
Details
684.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/PX70BS-X-0/p/239642
Your Price
$ 684.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
3.506
EAN
0782475008346
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Flanged
Bore Profile
No Bore
Coupling Size or Series
PX70
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Maximum Speed RPM
3600
Torque
2200In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Solid Hub | Floating Shaft
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
PX70BS X 0 FLG ASSEMBLY
Manufacturer Internal Number
010301
Weight / LBS
7.73
Long Description
Hub, Elastomeric Coupling; 2.94" Hub Diameter; Flanged; No Bore; 1-3/4" Length Thru Bore; PX70 Size or Series; No Bushing; No Keyway; Steel Material; 3600 Maximum Speed; 2200In-Lbs Torque
Bore
0 Inch | 0 Millimeter
Bore Range
0 To 2-1/8 Inch | 0 To 53.975 Millimeter
Hub Diameter
2.94 Inch | 74.676 Millimeter
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh