https://www.bdiexpress.com/medias/INDXXXFLGXXX-ELSTCPG-PX-NB-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY1MDN8aW1hZ2UvanBlZ3xhRFZoTDJnNU15ODVPVEF6TXpFeE1UVTVNekkyTDBsT1JGaFlXRVpNUjFoWVdGOUZURk5VUTFCSFgxQllYMDVDWHpNd01GZ3pNREF1YW5Cbnw4YWJhMTNlZDM2OTQzYzYyYTc5ODEzOTM1MTI5NDExNjE2M2U0OTFjNmFhM2EyNDIyNjgzYmZhNjhkMDQzODY2
DODGE
DODGE
PX80BS X 0
DODGE DODGE
Description
PX80BS X 0 FLG ASSEMBLY ; ELASTOMERIC 3-11/16" HUB
Hub, Elastomeric Coupling; 3-11/16" Hub Diameter; Flanged; No Bore; 2" Length Thru Bore; PX80 Size or Series; No Bushing; No Keyway; Steel Material; 3100 Maximum Speed; 3605In-Lbs Torque
Part #
010302
BDI #
239643
Details
801.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/PX80BS-X-0/p/239643
Your Price
$ 801.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
5.306
EAN
0782475008353
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Flanged
Bore Profile
No Bore
Coupling Size or Series
PX80
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Maximum Speed RPM
3100
Torque
3605In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Solid Hub | Floating Shaft
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
PX80BS X 0 FLG ASSEMBLY
Manufacturer Internal Number
010302
Weight / LBS
11.7
Long Description
Hub, Elastomeric Coupling; 3-11/16" Hub Diameter; Flanged; No Bore; 2" Length Thru Bore; PX80 Size or Series; No Bushing; No Keyway; Steel Material; 3100 Maximum Speed; 3605In-Lbs Torque
Bore
0 Inch | 0 Millimeter
Length Thru Bore
2 Inch | 50.8 Millimeter
Hub Diameter
3.688 Inch | 93.675 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore Range
0 To 2-9/16 Inch | 0 To 65.088 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh