https://www.bdiexpress.com/medias/INDDODHUBXXX-ELSTCPG-RAPTOR-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQwOTV8aW1hZ2UvanBlZ3xhR1l6TDJnNU55OHhNRGMzTWprMk1USTVOalF4TkM5SlRrUkVUMFJJVlVKWVdGaGZSVXhUVkVOUVIxOVNRVkJVVDFKZlJrSmZNekF3ZURNd01DNXFjR2N8ZTVlNmRmMzU0ZGJlNjIyNWE2MTQ3OWVjYzRjNjNhOTMyMzc0ZTA2YTQzOGUwMTYxYzYwOTMxYjg0ZWQ0NTY4YQ
20492419
Elastomeric Hub
DODGE
DODGE
RAPTOR 50HCB 1-3/16IN
DODGE DODGE
Description
RAPTOR 50HCB 1-3/16"
Hub, Elastomeric Coupling; 1-3/16" Bore; 8.13" Outside Diameter; 6.13" Hub Diameter; Shaft; Finished Bore; 2-3/4" Length Thru Bore; E50 Size or Series; No Bushing; Keyway; Ductile Iron Material; 4200 Maximum Speed; 7656In-Lbs Torque
Part #
015650
BDI #
20492419
Details
1530.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/RAPTOR-50HCB-1-3-16IN/p/20492419
Your Price
$ 1,530.71 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.005
EAN
0782477278860
Product Group - BDI
M02194
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Coupling Size or Series
E50
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Ductile Iron
Maximum Speed RPM
4200
Torque
7656In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
015650
Weight / LBS
26.6
Long Description
Hub, Elastomeric Coupling; 1-3/16" Bore; 8.13" Outside Diameter; 6.13" Hub Diameter; Shaft; Finished Bore; 2-3/4" Length Thru Bore; E50 Size or Series; No Bushing; Keyway; Ductile Iron Material; 4200 Maximum Speed; 7656In-Lbs Torque
Outside Diameter
8.13 Inch | 206.502 Millimeter
Length Thru Bore
2.75 Inch | 69.85 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Hub Diameter
6.13 Inch | 155.702 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh