https://www.bdiexpress.com/medias/INDDODHUBXXX-ELSTCPG-RAPTOR-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQwOTV8aW1hZ2UvanBlZ3xhR1l6TDJnNU55OHhNRGMzTWprMk1USTVOalF4TkM5SlRrUkVUMFJJVlVKWVdGaGZSVXhUVkVOUVIxOVNRVkJVVDFKZlJrSmZNekF3ZURNd01DNXFjR2N8ZTVlNmRmMzU0ZGJlNjIyNWE2MTQ3OWVjYzRjNjNhOTMyMzc0ZTA2YTQzOGUwMTYxYzYwOTMxYjg0ZWQ0NTY4YQ
DODGE
DODGE
RAPTOR 80HCB 3-1/16IN
DODGE DODGE
Description
RAPTOR 80HCB 3-1/16" INT FIT
Hub, Elastomeric Coupling; 3-1/16" Bore; 11-1/4" Outside Diameter; 9.49" Hub Diameter; Shaft; Finished Bore; 4.87" Length Thru Bore; E80 Size or Series; No Bushing; Keyway; Ductile Iron Material; 2000 Maximum Speed; 39503In-Lbs Torque
Part #
015890
BDI #
20492801
Details
3487.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/RAPTOR-80HCB-3-1-16IN/p/20492801
Your Price
$ 3,487.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
41.867
EAN
0782477281839
Product Group - BDI
M02194
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Coupling Size or Series
E80
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Ductile Iron
Maximum Speed RPM
2000
Torque
39503In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Tire Style | Interference Shaft Fit | 2 Set Screws
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
015890
Weight / LBS
92.3
Long Description
Hub, Elastomeric Coupling; 3-1/16" Bore; 11-1/4" Outside Diameter; 9.49" Hub Diameter; Shaft; Finished Bore; 4.87" Length Thru Bore; E80 Size or Series; No Bushing; Keyway; Ductile Iron Material; 2000 Maximum Speed; 39503In-Lbs Torque
Outside Diameter
11.25 Inch | 285.75 Millimeter
Bore
3.063 Inch | 77.8 Millimeter
Hub Diameter
9.49 Inch | 241.046 Millimeter
Length Thru Bore
4.87 Inch | 123.698 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh