REXNORD
REXNORD
V125 HSB 1.375 VIVA 7392781
REXNORD REXNORD
Description
V125 HSB 1.375 VIVA 7392781 ; 5/16X5/32 KW 1SS STL HUB
Hub, Elastomeric Coupling; 1-3/8" Bore; 2.37" Outside Diameter; 2.37" Hub Diameter; Shaft; Finished Bore; 1.51" Length Thru Bore; V125 Size or Series; No Bushing; Keyway; Steel Material; 5400 Maximum Speed; 105Nm Torque
Part #
9650351
BDI #
18146355
Details
344.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/V125-HSB-1-375-VIVA-7392781/p/18146355
Your Price
$ 344.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.78
EAN
0793699253887
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Coupling Size or Series
V125
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
5400
Torque
105Nm
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Reversible Hub
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7392781
Manufacturer Internal Number
0125388
Weight / LBS
1.72
Long Description
Hub, Elastomeric Coupling; 1-3/8" Bore; 2.37" Outside Diameter; 2.37" Hub Diameter; Shaft; Finished Bore; 1.51" Length Thru Bore; V125 Size or Series; No Bushing; Keyway; Steel Material; 5400 Maximum Speed; 105Nm Torque
Hub Diameter
2.37 Inch | 60.198 Millimeter
Outside Diameter
2.37 Inch | 60.198 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Length Thru Bore
1.51 Inch | 38.354 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh