REXNORD
REXNORD
V215 HSB 2.375 VIVA 7392898
REXNORD REXNORD
Description
V215 HSB 2-3/8 BORE HUB ; POR 5/8 X 5/16 KW 1SS STL
Hub, Elastomeric Coupling; 2-3/8" Bore; 5-1/2" Outside Diameter; 5-1/2" Hub Diameter; Shaft; Finished Bore; 2-1/2" Length Thru Bore; V215 Size or Series; No Bushing; Keyway; Steel Material; 4300 Maximum Speed; 662Nm Torque
Part #
9650384
BDI #
18146409
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/V215-HSB-2-375-VIVA-7392898/p/18146409
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
2.44
EAN
0793699254259
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Coupling Size or Series
V215
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
4300
Torque
662Nm
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Reversible Hub
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7392898
Manufacturer Internal Number
0125425
Weight / LBS
5.38
Long Description
Hub, Elastomeric Coupling; 2-3/8" Bore; 5-1/2" Outside Diameter; 5-1/2" Hub Diameter; Shaft; Finished Bore; 2-1/2" Length Thru Bore; V215 Size or Series; No Bushing; Keyway; Steel Material; 4300 Maximum Speed; 662Nm Torque
Length Thru Bore
2.5 Inch | 63.5 Millimeter
Hub Diameter
5.5 Inch | 139.7 Millimeter
Bore
2.375 Inch | 60.325 Millimeter
Outside Diameter
5.5 Inch | 139.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh