https://www.bdiexpress.com/medias/INDXXXHUBXXX-ELSTCPG-E-FB-300X300.jpg?context=bWFzdGVyfHJvb3R8Mjg0NTZ8aW1hZ2UvanBlZ3xhRGd3TDJoaU5DODVPRGMxTmprek16TTROalUwTDBsT1JGaFlXRWhWUWxoWVdGOUZURk5VUTFCSFgwVmZSa0pmTXpBd1dETXdNQzVxY0djfDQxYWY5N2ZlOTBkODUxMjI0MDBiY2FkNWRkN2ZiMzQ4ZWFmMzMxNWIzOWQyOTMwNzg3YjA3MzhlMTIzMjE3OTY
TB WOODS
TB WOODS
WE3 1-3/8
TB WOODS TB WOODS
Description
WE3 1-3/8 ELASTOMERIC COUPLING HUB
Hub, Elastomeric Coupling; 1-3/8" Bore; 2.32" Outside Diameter; Shaft; Finished Bore; 1-1/2" Length Thru Bore; WE3 Size or Series; Keyway; 7500 Maximum Speed; 365In-Lbs Torque
Part #
WE3H138
BDI #
992267
Details
200.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/WE3-1-3-8/p/992267
Your Price
$ 200.83 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.318
EAN
0698672118088
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Coupling Size or Series
WE3
Keyway Yes/No
Yes
Maximum Speed RPM
7500
Torque
365In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.tbwoods.com
Long Description
Hub, Elastomeric Coupling; 1-3/8" Bore; 2.32" Outside Diameter; Shaft; Finished Bore; 1-1/2" Length Thru Bore; WE3 Size or Series; Keyway; 7500 Maximum Speed; 365In-Lbs Torque
Outside Diameter
2.32 Inch | 58.928 Millimeter
Hub Diameter
0 Inch | 0 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Max Bore
0 Inch | 0 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh