![WE30 2-1/8](/medias/INDXXXHUBXXX-ELSTCPG-E-FB-300X300.jpg?context=bWFzdGVyfHJvb3R8Mjg0NTZ8aW1hZ2UvanBlZ3xhRGd3TDJoaU5DODVPRGMxTmprek16TTROalUwTDBsT1JGaFlXRWhWUWxoWVdGOUZURk5VUTFCSFgwVmZSa0pmTXpBd1dETXdNQzVxY0djfDQxYWY5N2ZlOTBkODUxMjI0MDBiY2FkNWRkN2ZiMzQ4ZWFmMzMxNWIzOWQyOTMwNzg3YjA3MzhlMTIzMjE3OTY)
![WE30 2-1/8](/medias/INDXXXHUBXXX-ELSTCPG-E-FB-300X300.jpg?context=bWFzdGVyfHJvb3R8Mjg0NTZ8aW1hZ2UvanBlZ3xhRGd3TDJoaU5DODVPRGMxTmprek16TTROalUwTDBsT1JGaFlXRWhWUWxoWVdGOUZURk5VUTFCSFgwVmZSa0pmTXpBd1dETXdNQzVxY0djfDQxYWY5N2ZlOTBkODUxMjI0MDBiY2FkNWRkN2ZiMzQ4ZWFmMzMxNWIzOWQyOTMwNzg3YjA3MzhlMTIzMjE3OTY)
TB WOODS
TB WOODS
WE30 2-1/8
TB WOODS TB WOODS
Description
WE30 2-1/8 ELASTOMERIC COUPLING HUB
Hub, Elastomeric Coupling; 2-1/8" Bore; 5.42" Outside Diameter; Shaft; Finished Bore; 2.31" Length Thru Bore; WE30 Size or Series; Keyway; 5800 Maximum Speed; 3650In-Lbs Torque
Part #
WE30H218
BDI #
984434
Details
779.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/WE30-2-1-8/p/984434
Your Price
$ 779.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
4.268
EAN
0698672118019
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Coupling Size or Series
WE30
Keyway Yes/No
Yes
Maximum Speed RPM
5800
Torque
3650In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.tbwoods.com
Long Description
Hub, Elastomeric Coupling; 2-1/8" Bore; 5.42" Outside Diameter; Shaft; Finished Bore; 2.31" Length Thru Bore; WE30 Size or Series; Keyway; 5800 Maximum Speed; 3650In-Lbs Torque
Bore
2.125 Inch | 53.975 Millimeter
Length Thru Bore
2.31 Inch | 58.674 Millimeter
Outside Diameter
5.42 Inch | 137.668 Millimeter
Max Bore
0 Inch | 0 Millimeter
Hub Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh