TB WOODS
TB WOODS
WE30-SF
TB WOODS TB WOODS
Description
WE30-SF ELASTOMERIC COUPLING HUB
Hub, Elastomeric Coupling; 5.42" Outside Diameter; Shaft; Bushed; 2" Length Thru Bore; WE30 Size or Series; SF Bushing Size; Keyway; 5800 Maximum Speed; 3650In-Lbs Torque
Part #
WE30H
BDI #
994079
Details
760.45
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/WE30-SF/p/994079
Your Price
$ 760.45 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
1.996
EAN
0698672117951
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Bushed
Coupling Size or Series
WE30
Bushing Size if bushed
SF
Keyway Yes/No
Yes
Maximum Speed RPM
5800
Torque
3650In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | QD Bushing
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.tbwoods.com
Long Description
Hub, Elastomeric Coupling; 5.42" Outside Diameter; Shaft; Bushed; 2" Length Thru Bore; WE30 Size or Series; SF Bushing Size; Keyway; 5800 Maximum Speed; 3650In-Lbs Torque
Hub Diameter
0 Inch | 0 Millimeter
Max Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 to 2-15/16 Inch | 12.7 to 74.613 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.42 Inch | 137.668 Millimeter
Length Thru Bore
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh