

MAYR POWER TRANS.
MAYR POWER TRANS.
ROBA-ES 28/940.122.A 20/22H7 7004439
MAYR POWER TRANS. MAYR POWER TRANS.
Description
MAYR POWER TRANS. ROBA-ES 28/940.122.A 20/22H7 7004439
Elastomeric Coupling; Single Jointed Type; 20MM Bore 1; 22MM Bore 2; 65MM Outside Diameter; 90MM Length Thru Bore; 28 Coupling Size; 8500RPM Maximum Speed; Yellow Spider Color; Aluminum Material
Part #
ROBA-ES 28/940.122.A 20/22H7 7004439
BDI #
27569945
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/ROBA-ES-28-940-122-A-20-22H7-7004439/p/27569945
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.106
Product Group - BDI
M02344
Harmonized Tariff Code
8483.60.80.00
Noun
Coupling
Keyword String
Elastomeric
Manufacturer URL
https://www.mayr.com
Product Detail
Elastomeric Coupling
Product Specification
Single Jointed Type; 20MM Bore 1; 22MM Bore 2; 65MM Outside Diameter; 90MM Length Thru Bore; 28 Coupling Size; 8500RPM Maximum Speed; Yellow Spider Color; Aluminum Material
Long Description
Elastomeric Coupling; Single Jointed Type; 20MM Bore 1; 22MM Bore 2; 65MM Outside Diameter; 90MM Length Thru Bore; 28 Coupling Size; 8500RPM Maximum Speed; Yellow Spider Color; Aluminum Material