https://www.bdiexpress.com/medias/INDAMRCPLSLV-17803784-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA0NHxpbWFnZS9qcGVnfGFEWTVMMmcxTmk4eE1EYzJPRGt3TXpNME1EQTJNaTlKVGtSQlRWSkRVRXhUVEZaZk1UYzRNRE0zT0RSZk16QXdlRE13TUM1cWNHY3w3NDdjNjJkYmYzMzViMTZhMTA5ZWRhODgzODlhOWY4MmYyYjQ4YWFiMGQ4NzE4OGRjNTJjZDcwMjgwZTdmY2E4
https://www.bdiexpress.com/medias/INDAMRCPLSLV-17803784-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA0NHxpbWFnZS9qcGVnfGFEWTVMMmcxTmk4eE1EYzJPRGt3TXpNME1EQTJNaTlKVGtSQlRWSkRVRXhUVEZaZk1UYzRNRE0zT0RSZk16QXdlRE13TUM1cWNHY3w3NDdjNjJkYmYzMzViMTZhMTA5ZWRhODgzODlhOWY4MmYyYjQ4YWFiMGQ4NzE4OGRjNTJjZDcwMjgwZTdmY2E4
AMERIDRIVES
AMERIDRIVES
F203 EB SLEEVE
AMERIDRIVES AMERIDRIVES
Description
F203 EB COUPLING SLEEVE
Gear Sleeve; Series F; 203 Coupling Size; Exposed Bolt Type; Steel
Part #
074254-004EB
BDI #
17803784
Details
1097.57
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/F203-EB-SLEEVE/p/17803784
Your Price
$ 1,097.57 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163005
Weight / Kilogram
5.81
EAN
0191191047636
Product Group - BDI
M02302
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Gear
Keyword String
Sleeve Coupling Gear
Manufacturer URL
https://www.ameridrives.com
Product Detail
Gear Sleeve
Product Specification
Gear Sleeve; Series F; 203 Coupling Size; Exposed Bolt Type; Steel
Long Description
Gear Sleeve; Series F; 203 Coupling Size; Exposed Bolt Type; Steel
