

AMERIDRIVES
AMERIDRIVES
F205.5 EB SLEEVE
AMERIDRIVES AMERIDRIVES
Description
F205.5 EB COUPLING SLEEVE
Gear Sleeve; Series F; 205.5 Coupling Size; Exposed Bolt Type; Steel
Part #
074254-009EB
BDI #
17803808
Details
4784.25
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/F205-5-EB-SLEEVE/p/17803808
Your Price
$ 4,784.25 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163005
Weight / Kilogram
34.82
EAN
0191191047988
Product Group - BDI
M02302
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Gear
Keyword String
Sleeve Coupling Gear
Manufacturer URL
https://www.ameridrives.com
Product Detail
Gear Sleeve
Product Specification
Gear Sleeve; Series F; 205.5 Coupling Size; Exposed Bolt Type; Steel
Long Description
Gear Sleeve; Series F; 205.5 Coupling Size; Exposed Bolt Type; Steel