

FALK
FALK
1030G20-3.50-3.50
FALK FALK
Description
1030G20-3.50-3.50 GEAR COUPLING
Gear Coupling; 3-1/2" Bore 1; 3-1/2" Bore 2; 9.44" Outside Diameter; 7.37" Width; Type G20 Standard Flanged Sleeve Double Engagement; 107100LB-IN Torque Rating; 4400RPM Maximum Speed
Part #
1030G20-3.50-3.50
BDI #
27571483
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Gear-Couplings/1030G20-3-50-3-50/p/27571483
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0
Product Group - BDI
M02302
Harmonized Tariff Code
8483.60.80.00
Noun
Coupling
Keyword String
Gear
Manufacturer URL
https://www.rexnord.com
Product Detail
Gear Coupling
Product Specification
3-1/2" Bore 1; 3-1/2" Bore 2; 9.44" Outside Diameter; 7.37" Width; Type G20 Standard Flanged Sleeve Double Engagement; 107100LB-IN Torque Rating; 4400RPM Maximum Speed
Long Description
Gear Coupling; 3-1/2" Bore 1; 3-1/2" Bore 2; 9.44" Outside Diameter; 7.37" Width; Type G20 Standard Flanged Sleeve Double Engagement; 107100LB-IN Torque Rating; 4400RPM Maximum Speed