

REXNORD
REXNORD
1030G20-3.500-2.875
REXNORD REXNORD
Description
1030G20-3.500-2.875 GEAR COUPLING
Gear Coupling; 3-1/2" X 2-7/8" Bore; 9.44" Outside Diameter; 7.37" Width; 3/16" Gap; Standard Flanged Sleeve Double Engagement; 107100LB-IN Torque Rating
Part #
1030G20-3.500-2.875
BDI #
25145016
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Gear-Couplings/1030G20-3-500-2-875/p/25145016
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163002
Weight / Kilogram
0
Product Group - BDI
M02302
Harmonized Tariff Code
8483.60.80.00
Noun
Coupling
Keyword String
Gear
Manufacturer URL
https://www.regalrexnord.com
Product Detail
Gear Coupling
Product Specification
3-1/2" X 2-7/8" Bore; 9.44" Outside Diameter; 7.37" Width; 3/16" Gap; Standard Flanged Sleeve Double Engagement; 107100LB-IN Torque Rating
Long Description
Gear Coupling; 3-1/2" X 2-7/8" Bore; 9.44" Outside Diameter; 7.37" Width; 3/16" Gap; Standard Flanged Sleeve Double Engagement; 107100LB-IN Torque Rating